Close
Filters
Search

Slotted screwdriver

Article No. 061332114
Screwdriver slotted hexagon blade impact cap SCRDRIV-SL-2,5X14X250 ZEBRA
€16.76 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
One-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
  • Large impact cap
  • Tip: DIN 5264-A, ISO 2380, Black Point
One-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
  • Large impact cap
  • Tip: DIN 5264-A, ISO 2380, Black Point
Products specifications
Thickness of cutting edge x width of cutting edge 2.5 x 14 mm
Version With wrench aid<br>With impact cap
Blade length (A) 250 mm
Handle length/handle width 120 / 40.5 mm
Length 270 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Thickness of cutting edge x width of cutting edge 2.5 x 14 mm
Version With wrench aid<br>With impact cap
Blade length (A) 250 mm
Handle length/handle width 120 / 40.5 mm
Length 270 mm
Close