Close
Filters
Search

Slotted screwdriver

Article No. 0613261035
Slotted screwdriver round blade long SCRDRIV-SL-0,6X3,5X200 ZEBRA
€4.72 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Round blade
  • Blade: Matt chrome-plated, long model
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: DIN 5265
Round blade
  • Blade: Matt chrome-plated, long model
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: DIN 5265
Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 0.6 x 3.5 mm
Blade length (A) 200 mm
Handle length/handle width 83 / 27 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 0.6 x 3.5 mm
Blade length (A) 200 mm
Handle length/handle width 83 / 27 mm
Close