Close
Filters
Search

Slotted screwdriver

Article No. 061326108
Slotted screwdriver round blade long SCRDRIV-SL-1,2X8X300 ZEBRA
€8.97 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Round blade
  • Blade: Matt chrome-plated, long model
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: DIN 5265
Round blade
  • Blade: Matt chrome-plated, long model
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: DIN 5265
Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 1.2 x 8 mm
Blade length (A) 300 mm
Handle length/handle width 114 / 38 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 1.2 x 8 mm
Blade length (A) 300 mm
Handle length/handle width 114 / 38 mm
Close