Close
Filters
Search

Slotted screwdriver

Article No. 0613421055
Screwdriver slotted hexagon blade wrench adapter SCRDRIV-SL-1X5,5X100 ZEBRA
€9.18 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Hexagon blade and wrench adapter
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
Hexagon blade and wrench adapter
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 1 x 5.5 mm
Version With wrench aid
Blade length (A) 100 mm
Handle length/handle width 96 / 31 mm
Length 196 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 1 x 5.5 mm
Version With wrench aid
Blade length (A) 100 mm
Handle length/handle width 96 / 31 mm
Length 196 mm
Close