Close
Search

Slotted screwdriver

Article No. 0613421065
Screwdriver slotted hexagon blade wrench adapter SCRDRIV-SL-1,2X6,5X125 ZEBRA
€11.56 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Hexagon blade and wrench adapter
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
Hexagon blade and wrench adapter
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 1.2 x 6.5 mm
Version With wrench aid
Blade length (A) 125 mm
Handle length/handle width 106 / 35 mm
Length 231 mm
Close