Close
Filters
Search

Slotted screwdriver

Article No. 061342112
Screwdriver slotted hexagon blade wrench adapter SCRDRIV-SL-2X12X200 ZEBRA
€13.33 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Hexagon blade and wrench adapter
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
Hexagon blade and wrench adapter
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 2 x 12 mm
Version With wrench aid
Blade length (A) 200 mm
Handle length/handle width 120 / 40.5 mm
Length 320 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 2 x 12 mm
Version With wrench aid
Blade length (A) 200 mm
Handle length/handle width 120 / 40.5 mm
Length 320 mm
Close