Close
Filters
Search

Slugging box wrench

Article No. 071526132
Slugging box wrench SLUGBOXWRNCH-DIN7444-WS32
€38.57 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metric, straight
  • Tip: Bi-hex
  • Standard: DIN 7444
  • Material: Special forged steel with high impact resistance
  • Surface: Steel grey
  • Geometry: Short, strong profile shaft and slugging end for the most demanding of tasks
Metric, straight
  • Tip: Bi-hex
  • Standard: DIN 7444
  • Material: Special forged steel with high impact resistance
  • Surface: Steel grey
  • Geometry: Short, strong profile shaft and slugging end for the most demanding of tasks
Application area

Cargo, construction machinery, workshops, shipyards, heavy industry, mining and railways

Products specifications
Width across flats 32 mm
Tip type Twelve-sided head
Ring thickness (a) 17 mm
External diameter of ring (d1) 52 mm
Length (l) 190 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 32 mm
Tip type Twelve-sided head
Ring thickness (a) 17 mm
External diameter of ring (d1) 52 mm
Length (l) 190 mm
Close