Close
Filters
Search

Small abrasive mini fibre disc

Article No. 0580005040
Small grinding media mini fibre disc FBRDISC-MINI-ZC-G40-D50MM ZEBRA
€1.48 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Zirconia alumina, with quick-change mounting

Robust polyester fabric

High resistance to tearing

Special manufacturing process: An additional ply of a special fleece material is applied (laminated) to the back of the discs under pressure and heat

  • Additional strength and stability for discs
  • Longer service life and higher grinding performance than standard mini fibre discs

For use on pneumatic rod grinders (angled down), flexible shafts.

76 mm ∅ discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.

Zirconia alumina, with quick-change mounting

Robust polyester fabric

High resistance to tearing

Special manufacturing process: An additional ply of a special fleece material is applied (laminated) to the back of the discs under pressure and heat

  • Additional strength and stability for discs
  • Longer service life and higher grinding performance than standard mini fibre discs

For use on pneumatic rod grinders (angled down), flexible shafts.

76 mm ∅ discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.

Application area

For machining welding seams, surface sanding, removing lacquer and paint, sharpening tools, dressing and smoothing, deburring, edge and finish machining, derusting, especially in hard-to-reach places.



Materials to be processed:


Especially for stainless steels, chrome and nickel alloys. Alloyed and unalloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood.

Products specifications
Diameter (Ø) 50 mm
Version Compatible with 3M Roloc system
Grid size 40
Material of abrasive medium Zirconium conrundum
Max. rotation speed 30000 U/min(rpm)
Recommended rotation speed 20000 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Diameter (Ø) 50 mm
Version Compatible with 3M Roloc system
Grid size 40
Material of abrasive medium Zirconium conrundum
Max. rotation speed 30000 U/min(rpm)
Recommended rotation speed 20000 U/min(rpm)
Related Product
Close