Close
Search

Small abrasives Mini fleece disc

Article No. 0673205010
Small grinding media mini fleece disc SNDDISC-NYLFLC-COARSE-D50MM
€1.51 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
With quick-change mounting. Compatible with 3M Roloc system.

Grain coarse, medium and fine: Aluminium oxide

Very fine grain: Silicon carbide

Open, flexible disc structure

  • Minimal heating (cool sanding)
  • Almost no clogging due to surface abrasion
  • Optimum adjustment to the workpiece, uniform surface structure

Free of corrosive metals

No contamination of material surface

For use on pneumatic rod grinders (angled down) and flexible shafts

76-mm dia. discs can also be used on 115-mm pneumatic or electric angle grinders in conjunction with an M14 holder

With quick-change mounting. Compatible with 3M Roloc system.

Grain coarse, medium and fine: Aluminium oxide

Very fine grain: Silicon carbide

Open, flexible disc structure

  • Minimal heating (cool sanding)
  • Almost no clogging due to surface abrasion
  • Optimum adjustment to the workpiece, uniform surface structure

Free of corrosive metals

No contamination of material surface

For use on pneumatic rod grinders (angled down) and flexible shafts

76-mm dia. discs can also be used on 115-mm pneumatic or electric angle grinders in conjunction with an M14 holder

Products specifications
Diameter (Ø) 50 mm
Colour Brown
Version Compatible with 3M Roloc system
Grid size 100 / coarse
Max. rotation speed 23000 U/min(rpm)
Material of abrasive medium Aluminium oxide
Related Product
Close