Close
Filters
Search

Small abrasives Mini fleece disc

Article No. 0673205018
Small grinding media mini fleece disc SNDDISC-NYLFLC-MEDIUM-D50MM
€1.51 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With quick-change mounting. Compatible with 3M Roloc system.

Grain coarse, medium and fine: Aluminium oxide

Very fine grain: Silicon carbide

Open, flexible disc structure

  • Minimal heating (cool sanding)
  • Almost no clogging due to surface abrasion
  • Optimum adjustment to the workpiece, uniform surface structure

Free of corrosive metals

No contamination of material surface

For use on pneumatic rod grinders (angled down) and flexible shafts

76-mm dia. discs can also be used on 115-mm pneumatic or electric angle grinders in conjunction with an M14 holder

With quick-change mounting. Compatible with 3M Roloc system.

Grain coarse, medium and fine: Aluminium oxide

Very fine grain: Silicon carbide

Open, flexible disc structure

  • Minimal heating (cool sanding)
  • Almost no clogging due to surface abrasion
  • Optimum adjustment to the workpiece, uniform surface structure

Free of corrosive metals

No contamination of material surface

For use on pneumatic rod grinders (angled down) and flexible shafts

76-mm dia. discs can also be used on 115-mm pneumatic or electric angle grinders in conjunction with an M14 holder

Application area

For cleaning surfaces, removing tempering colour, rust, dirt and oxide layers, light deburring work, producing decorative surfaces, smoothing welding work without excessive material removal, removing sanding grooves, scratches, coatings and old brushed-on coatings.



Materials to be processed:


For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.

Products specifications
Diameter (Ø) 50 mm
Colour Red brown
Version Compatible with 3M Roloc system
Grid size 180 /medium
Max. rotation speed 23000 U/min(rpm)
Material of abrasive medium Aluminium oxide

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Diameter (Ø) 50 mm
Colour Red brown
Version Compatible with 3M Roloc system
Grid size 180 /medium
Max. rotation speed 23000 U/min(rpm)
Material of abrasive medium Aluminium oxide
Related Product
Close