Close
Filters
Search

Solder cable lug

Article No. 05579237
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M10-(35-70SMM)9,5
€1.92 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 46211
DIN 46211
Products specifications
Min./max. wire cross section 35.0-70.0 mm²
Flange hole M10
Min./max. grommet 10.0-9.5 mm
Material thickness 2.50 mm
Length x width 47.4 x 19.0 mm
Material Brass
Surface Tin-plated
Min. wire cross section 35.0 mm²
Max. wire cross section 70.0 mm²
Min. grommet 10 mm
Max. grommet 9.5 mm
Length 47.4 mm
Width 19 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. wire cross section 35.0-70.0 mm²
Flange hole M10
Min./max. grommet 10.0-9.5 mm
Material thickness 2.50 mm
Length x width 47.4 x 19.0 mm
Material Brass
Surface Tin-plated
Min. wire cross section 35.0 mm²
Max. wire cross section 70.0 mm²
Min. grommet 10 mm
Max. grommet 9.5 mm
Length 47.4 mm
Width 19 mm
Related Product
Close