Electrical cable connections
>
Soldered connections
>
Cable lug, soldering technique
>
Soldered cable lug DIN 46211
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€6.00 inc. VAT
Min__max_ wire cross section
10.0-25.0 mm² (3)
6.0-16.0 mm² (3)
16.0-35.0 mm² (2)
25.0-50.0 mm² (2)
35.0-70.0 mm² (2)
70.0-120.0 mm² (1)
Width
19 mm (4)
15 mm (3)
22 mm (3)
11 mm (2)
21 mm (1)
Min_ wire cross section
10.0 mm² (3)
6.0 mm² (3)
16.0 mm² (2)
25.0 mm² (2)
35.0 mm² (2)
70.0 mm² (1)
Material thickness
1.20 mm (3)
1.50 mm (3)
1.80 mm (2)
2 mm (2)
2.50 mm (2)
3.50 mm (1)
Length
26.5 mm (1)
29.4 mm (1)
31.5 mm (1)
34.4 mm (1)
35.5 mm (1)
37.5 mm (1)
38.4 mm (1)
44.5 mm (1)
46 mm (1)
47.4 mm (1)
49 mm (1)
51.8 mm (1)
54.5 mm (1)
7 More
Surface
Tin-plated (10)
Tin plated (3)
Length x width
26.5 x 11.0 mm (1)
29.4 x 11.0 mm (1)
31.5 x 15.0 mm (1)
34.4 x 15.0 mm (1)
35.5 x 19.0 mm (1)
37.5 x 15.0 mm (1)
38.4 x 19.0 mm (1)
44.5 x 19.0 mm (1)
46.0 x 22.0 mm (1)
47.4 x 19.0 mm (1)
49.0 x 22.0 mm (1)
51.8 x 22.0 mm (1)
54.5 x 21.0 mm (1)
7 More
Max_ grommet
4.3 mm (3)
5.4 mm (3)
6.8 mm (2)
8.2 mm (2)
9.5 mm (2)
13.5 mm (1)
Min__max_ grommet
10.0-13.5 mm (1)
10.0-4.3 mm (1)
10.0-5.4 mm (1)
10.0-8.2 mm (1)
10.0-9.5 mm (1)
12.0-6.8 mm (1)
12.0-8.2 mm (1)
12.0-9.5 mm (1)
6.0-4.3 mm (1)
6.0-5.4 mm (1)
8.0-4.3 mm (1)
8.0-5.4 mm (1)
8.0-6.8 mm (1)
7 More
Min_ grommet
10 mm (5)
12 mm (3)
8 mm (3)
6 mm (2)
Flange hole
M10 (5)
M12 (3)
M8 (3)
M6 (2)
Max_ wire cross section
16.0 mm² (3)
25.0 mm² (3)
35.0 mm² (2)
50.0 mm² (2)
70.0 mm² (2)
120.0 mm² (1)
Material
Brass (13)
Availability
Exclude Out of Stock
Packaging Unit
25 (13)
1 (12)
100 (7)
10 (5)
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
Cylinder tapping screw, C shape with hexagon socket
Cleaning cloth Clay series
Body Sealing Plugs
Cemented carbide hole saw
Metal socket bulb HD Longlife
Quick-action coupling with hose connection Series 2000
Popular tags
construction
offer
set
triple
vacuum
Soldered cable lug DIN 46211
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
05579219
Solder cable lug
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M6-(6-16SMM)4,3
€0.47 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05579220
Solder cable lug
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M8-(6-16SMM)4,3
€0.65 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05579224
Solder cable lug
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M8-(10-25SMM)5,4
€0.57 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05579221
Solder cable lug
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M10-(6-16SMM)4,3
€0.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05579223
Solder cable lug
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M6-(10-25SMM)5,4
€0.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05579225
Solder cable lug
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M10-(10-25SMM)5,4
€0.73 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05579228
Solder cable lug
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M8-(16-35SMM)-6,8
€0.93 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05579230
Solder cable lug
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M12-(16-35SMM)6,8
€1.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05579233
Solder cable lug
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M10-(25-50SMM)8,2
€2.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05579234
Solder cable lug
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M12-(25-50SMM)8,2
€1.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05579237
Solder cable lug
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M10-(35-70SMM)9,5
€1.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05579238
Solder cable lug
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M12-(35-70SMM)9,5
€2.83 inc. VAT
price per 1 PCS
1
2
Next