Close
Filters
Search

Spacers

Article No. 0683357018
Spacer for glass panels SHLFSPRT-DISTANCERTNR-GLASPLT-ALU-H50MM
€17.70 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For glass panels

Material: Anodised aluminium

Protected surface that retains its look

Allows you to add an extra level or end plate.

Various heights

Create layered solutions; contemporary look

Rubber suction cup

Secures the applied glass panel

Possible to attach from below with M4 handle screw

Load-bearing group L125 (DIN 68874-1); load capacity: 125 kg per m², evenly distributed on a min. 8 mm thick glass panel, max. depth 400 m x width 1000 mm. Corresponds to 50 kg with four screwed-in spacers

Subject to technical changes

For glass panels

Material: Anodised aluminium

Protected surface that retains its look

Allows you to add an extra level or end plate.

Various heights

Create layered solutions; contemporary look

Rubber suction cup

Secures the applied glass panel

Possible to attach from below with M4 handle screw

Load-bearing group L125 (DIN 68874-1); load capacity: 125 kg per m², evenly distributed on a min. 8 mm thick glass panel, max. depth 400 m x width 1000 mm. Corresponds to 50 kg with four screwed-in spacers

Subject to technical changes

Products specifications
Material Aluminium
Surface Anodised
Diameter 30 mm
Length (l) 50 mm
Height 50 mm
Products specifications
Material Aluminium
Surface Anodised
Diameter 30 mm
Length (l) 50 mm
Height 50 mm
Close