Close
Filters
Search

Split pin

Article No. 04741625
DIN 94 plain A2 stainless steel SPLTPIN-DIN94-A2-1,6X25
€8.18 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 94, stainless steel A2
  • To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)
  • To secure split pin bolts
DIN 94, stainless steel A2
  • To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)
  • To secure split pin bolts
Products specifications
Nominal diameter (d1) 1.6 mm
Length (l1) 25 mm
Longitudinal external diameter of ring (b) 3.2 mm
Transverse external diameter of ring (c) 2.4 mm
Length between two pins of a splint (a) 2.5 mm
Material Stainless steel A2
Surface Bare
Tool holding device 94

Wuerth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 1.6 mm
Length (l1) 25 mm
Longitudinal external diameter of ring (b) 3.2 mm
Transverse external diameter of ring (c) 2.4 mm
Length between two pins of a splint (a) 2.5 mm
Material Stainless steel A2
Surface Bare
Tool holding device 94
Close