Close
Filters
Search

Split pin

Article No. 04742525
DIN 94 plain A2 stainless steel SPLTPIN-DIN94-A2-2,5X25
€11.68 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 94, stainless steel A2
  • To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)
  • To secure split pin bolts
DIN 94, stainless steel A2
  • To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)
  • To secure split pin bolts
Products specifications
Nominal diameter (d1) 2.5 mm
Length (l1) 25 mm
Longitudinal external diameter of ring (b) 5 mm
Transverse external diameter of ring (c) 4 mm
Length between two pins of a splint (a) 2.5 mm
Material Stainless steel A2
Surface Bare
Tool holding device 94

Wuerth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 2.5 mm
Length (l1) 25 mm
Longitudinal external diameter of ring (b) 5 mm
Transverse external diameter of ring (c) 4 mm
Length between two pins of a splint (a) 2.5 mm
Material Stainless steel A2
Surface Bare
Tool holding device 94
Close