Close
Filters
Search

Spring lock washer Form A

Article No. 04343
DIN 137 steel mechanically galvanised, shape A WSH-SPG-DIN137-A-(MZN)-D3,2
€0.83 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 137, spring steel, mechanically galvanised (MZN), shape A, curved

Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.

Type A, curved

DIN 137, spring steel, mechanically galvanised (MZN), shape A, curved

Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.

Type A, curved

Products specifications
Suitable for screw thread M3
Internal diameter (d1) 3.2 mm
Outer diameter (d2) 6 mm
Height (h1) 1.3 mm
Thickness (s1) 0.4 mm
Material Spring steel
Surface Mechanically galvanised
Version Domed
DIN 137

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M3
Internal diameter (d1) 3.2 mm
Outer diameter (d2) 6 mm
Height (h1) 1.3 mm
Thickness (s1) 0.4 mm
Material Spring steel
Surface Mechanically galvanised
Version Domed
DIN 137
Close