Close
Filters
Search

Spring washer

Article No. 041315
DIN 6796 spring steel C60 mechanical zinced DISK-TENS-DIN6796-(MZP)-D5,3
€2.95 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 6796, spring steel C60, mechanically galvanised
DIN 6796, spring steel C60, mechanically galvanised
Products specifications
Suitable for screw thread M5
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 11 mm
Height (h1) 1.55 mm
Thickness (s1) 1.2 mm
Standards DIN 6796
Material Spring steel
Surface Mechanically galvanised
RoHS-compliant Yes
Suitable for Screw connections, property class 8.8 and 10.9

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M5
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 11 mm
Height (h1) 1.55 mm
Thickness (s1) 1.2 mm
Standards DIN 6796
Material Spring steel
Surface Mechanically galvanised
RoHS-compliant Yes
Suitable for Screw connections, property class 8.8 and 10.9
Close