Close
Filters
Search

Square nut

Article No. 033700018
DIN 557 galvanised steel 5 NUT-SQUAR-DIN557-5-WS13-(A2K)-M8
€4.96 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 557, steel 5, galvanised, blue passivated (A2K)
DIN 557, steel 5, galvanised, blue passivated (A2K)
Products specifications
Thread type x nominal diameter (D) M8
Height (m1) 6.5 mm
External drive (s1) WS13
Material Steel
Property class 5
Surface Galvanised
DIN 557
Thread type Metric thread
Pitch 1.250 mm
Nominal diameter 8 mm
Width across corners (e) 18.4 mm
Products specifications
Thread type x nominal diameter (D) M8
Height (m1) 6.5 mm
External drive (s1) WS13
Material Steel
Property class 5
Surface Galvanised
DIN 557
Thread type Metric thread
Pitch 1.250 mm
Nominal diameter 8 mm
Width across corners (e) 18.4 mm
Close