Close
Filters
Search

Square nut

Article No. 033700016
DIN 557 galvanised steel 5 NUT-SQUAR-DIN557-5-WS10-(A2K)-M6
€2.60 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 557, steel 5, galvanised, blue passivated (A2K)
DIN 557, steel 5, galvanised, blue passivated (A2K)
Products specifications
Thread type x nominal diameter (D) M6
Height (m1) 5 mm
External drive (s1) WS10
Material Steel
Property class 5
Surface Galvanised
DIN 557
Thread type Metric thread
Pitch 1 mm
Nominal diameter 6 mm
Width across corners (e) 14.1 mm

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M6
Height (m1) 5 mm
External drive (s1) WS10
Material Steel
Property class 5
Surface Galvanised
DIN 557
Thread type Metric thread
Pitch 1 mm
Nominal diameter 6 mm
Width across corners (e) 14.1 mm
Close