Close
Filters
Search

Square weld nuts

Article No. 03060005
DIN 928 plain A2 stainless steel NUT-WELD-SQUAR-DIN928-A2-WS9-M5
€10.03 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 928, A2 stainless steel, plain
DIN 928, A2 stainless steel, plain
Products specifications
Thread type x nominal diameter (D) M5
Thickness (m1) 4.2 mm
External drive (s1) WS9
Material Stainless steel A2
Property class 50
Surface Bare
DIN 928
Thread type Metric thread
Pitch 0.8 mm
Nominal diameter 5 mm
Width across corners (e) 12 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M5
Thickness (m1) 4.2 mm
External drive (s1) WS9
Material Stainless steel A2
Property class 50
Surface Bare
DIN 928
Thread type Metric thread
Pitch 0.8 mm
Nominal diameter 5 mm
Width across corners (e) 12 mm
Close