Close
Filters
Search

Square weld nuts

Article No. 03060006
DIN 928 plain A2 stainless steel NUT-WELD-SQUAR-DIN928-A2-WS10-M6
€10.38 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 928, A2 stainless steel, plain
DIN 928, A2 stainless steel, plain
Products specifications
Thread type x nominal diameter (D) M6
Thickness (m1) 5 mm
External drive (s1) WS10
Material Stainless steel A2
Property class 50
Surface Bare
DIN 928
Thread type Metric thread
Pitch 1 mm
Nominal diameter 6 mm
Width across corners (e) 13 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M6
Thickness (m1) 5 mm
External drive (s1) WS10
Material Stainless steel A2
Property class 50
Surface Bare
DIN 928
Thread type Metric thread
Pitch 1 mm
Nominal diameter 6 mm
Width across corners (e) 13 mm
Close