Agricultural Products
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
CHAIN STAINLESS STEEL A2
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
Agricultural Products
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
Workplace Equipment
>
Means of transport
>
Pushcart
>
Stack trolley
>
Stack trolley
Stack trolley
Article No.
0962400102
Stack trolley PSHCRT-STL-SMLL-AIR-300X225MM
€259.60 inc. VAT
price per 1 PCS
Available on Order
Price may vary
Packaging Unit
*
1
Qty:
+
-
Add to cart
Add to wishlist
Add to compare list
For easy transportation of light and heavy objects.
Permanently welded steel construction
Steel tube, ∅ 26.9 x 1.75 mm
Base plate made from 4 mm thick sheet steel
With plastic wheel rims and roller bearings
Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries
Specification
Technical Information
For easy transportation of light and heavy objects.
Permanently welded steel construction
Steel tube, ∅ 26.9 x 1.75 mm
Base plate made from 4 mm thick sheet steel
With plastic wheel rims and roller bearings
Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries
Products specifications
Toe plate width
300 mm
Toe plate depth
225 mm
Toe plate thickness
4 mm
Load capacity
200 kg
Wheel diameter
260 mm
Wheel width
85 mm
Material of the wheel
Air
Height
1200 mm
Handle height
1200 mm
Width
530 mm
Depth
510 mm
Pipe-wall thickness
1.75 mm
Pipe diameter
26.9 mm
Material of the push cart scoop
Steel plate
Products specifications
Toe plate width
300 mm
Toe plate depth
225 mm
Toe plate thickness
4 mm
Load capacity
200 kg
Wheel diameter
260 mm
Wheel width
85 mm
Material of the wheel
Air
Height
1200 mm
Handle height
1200 mm
Width
530 mm
Depth
510 mm
Pipe-wall thickness
1.75 mm
Pipe diameter
26.9 mm
Material of the push cart scoop
Steel plate