Workplace Equipment
>
Means of transport
Means of transport
Steel cylinder trolley
Refine
Load more results...
×
Price Range
Min:€253.00 inc. VAT
Max:€253.00 inc. VAT
Suitable for min_ bottle size
40 l (1)
Width
460 mm (1)
Pipe_wall thickness
1.75 mm (1)
Height
1200 mm (1)
Suitable for min__max_ bottle diameter
210-250 mm (1)
Suitable for max_ bottle size
50 l (1)
Material of wheel
Solid rubber (1)
Pipe diameter
26.9 mm (1)
Toe plate thickness
4 mm (1)
Wheel width
50 mm (1)
Material of push cart scoop
Steel plate (1)
Depth
450 mm (1)
Wheel diameter
200 mm (1)
Load capacity
100 kg (1)
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
2-component liquid metal filler FLM 50
Blind rivet, open, with break mandrel and flat head
Synthetic corundum flap wheels
Auger drill bit Longlife & Speed
Hand-held rivet setting pliers assortment HES 412
Round head screw with square neck and nut
Popular tags
construction
offer
set
triple
vacuum
Means of transport
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
0962400131
Steel bottle roller For transporting one steel cylinder
Steel bottle roller STCYLTRLY-SOLIDRBR-1X50LTR
€298.54 inc. VAT