Close
Filters
Search

STAINLESS STEEL BEARING BUTT HINGE SQUARE CORNER

Article No. 688330590
Size: 102x76. CE Stainless Steel 2 BB Butt Hinge Grade 13
€3.72 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

• 2 Ball Bearing Butt Hinge

• EN 1935: 2002

• Classification Code: 4-7-6-1-1-4-0-13

• CE 1121 CPD AC0145

• Square corner

• Complete with screws

Classification Code 4-7-6-1-1-4-0-13

• Heavy Duty Hinge

• Tested to 200,000 cycles

• 120 kg test door

• Safe in use

• Very high corrosion resistance

• Not suitable for burglar resistant door assemblies

• Hinge Grade 13

• 2 Ball Bearing Butt Hinge

• EN 1935: 2002

• Classification Code: 4-7-6-1-1-4-0-13

• CE 1121 CPD AC0145

• Square corner

• Complete with screws

Classification Code 4-7-6-1-1-4-0-13

• Heavy Duty Hinge

• Tested to 200,000 cycles

• 120 kg test door

• Safe in use

• Very high corrosion resistance

• Not suitable for burglar resistant door assemblies

• Hinge Grade 13

Close