Close
Filters
Search

STAINLESS STEEL BEARING BUTT HINGE

Article No. 688313621
Size:102x76.
€4.37 inc. VAT price per 1 PCS
LOW STOCK
+ -

CE and CERTIFIRE APPROVED
GRADE 13

 

• 2 Ball Bearing Hinge.

• EN 1935: 2002.

• Classification Code: 4-7-6-1-1-4-0-13.

• CE 1121 CPD AC0145.

• Round edge.

• Complete with screws.

Classification Code 4-7-6-1-1-4-0-13

 

• Heavy Duty Hinge.

• Tested to 200,000 cycles.

• 120 kg test door.

• Successfully included in a fire test.

• Safe in use.

• Very high corrosion resistance.

• Not suitable for burglar resistant door assemblies.

• Hinge grade 13.

CE and CERTIFIRE APPROVED
GRADE 13

 

• 2 Ball Bearing Hinge.

• EN 1935: 2002.

• Classification Code: 4-7-6-1-1-4-0-13.

• CE 1121 CPD AC0145.

• Round edge.

• Complete with screws.

Classification Code 4-7-6-1-1-4-0-13

 

• Heavy Duty Hinge.

• Tested to 200,000 cycles.

• 120 kg test door.

• Successfully included in a fire test.

• Safe in use.

• Very high corrosion resistance.

• Not suitable for burglar resistant door assemblies.

• Hinge grade 13.

Close