Close
Filters
Search

Standard cable connector with plastic latch

Article No. 050215
Cable tie with plastic latch CBLTIE-PLA-PLALATCH-NATURE-4,8X280
€8.26 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For quick, problem-free and reliable bundling of cables, cable harnesses, hoses etc.

Easily recyclable

Safely bundled cables

Tie with inner teeth

No additional assembly tools required

Can be fastened by hand

Resistant to bases, oils, greases and motor vehicle fuels

Notice

Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

Not resistant to mineral acids and/or oxidising chemicals

For quick, problem-free and reliable bundling of cables, cable harnesses, hoses etc.

Easily recyclable

Safely bundled cables

Tie with inner teeth

No additional assembly tools required

Can be fastened by hand

Resistant to bases, oils, greases and motor vehicle fuels

Notice

Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

Not resistant to mineral acids and/or oxidising chemicals

Application area

Control cabinet construction, installations, motor vehicle construction, motor vehicle workshops, factory workshops, elevator construction


Natural: For indoor use


Black: UV- and weather-stabilized. Carbon additives slow down the effect of UV light on the material.

Products specifications
Material PA - Polyamide
Colour Natural
Width 4.8 mm
Length 280 mm
Min./max. bundle diameter 1.6-75 mm
Min./max. temperature resistance -40 to 85 °C
Max. tensile force 220 N
Silicone-free Yes
Products specifications
Material PA - Polyamide
Colour Natural
Width 4.8 mm
Length 280 mm
Min./max. bundle diameter 1.6-75 mm
Min./max. temperature resistance -40 to 85 °C
Max. tensile force 220 N
Silicone-free Yes
Close