Close
Filters
Search

Standard car windscreen wiper

Article No. 0848070450
Car windscreen wiper Standard WSCRNWPR-CAR-450MM-18IN-1PCE FIRSTEC
€4.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With premounted multi-adapter

Resealable individual packaging

  • Lengths can be individually customised
  • Low storage costs and minimal space requirement

Robust metal bar system

  • Individual joints connected via stainless steel rivets
  • High resistance to weathering
  • Stainless steel pin joints in plastic casing
  • Quiet wiper blade behaviour on the windscreen

Refillable (replacement rubber wiper blade)

  • Optimised storage costs
  • Protecting resources (environment)

Scope of delivery:

1x windscreen wiper with profile edge protection including preinstalled multi-adapter and 9 x 3 U-clip adapters for high market coverage

Notice

Safety:

Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.

Tip:

Always lay a protective material on the windscreen when mounting.

Installation:

For aerodynamic reasons (spoiler function), it must be ensured during mounting that the punched logo on the wiper blade faces the engine hood.

With premounted multi-adapter

Resealable individual packaging

  • Lengths can be individually customised
  • Low storage costs and minimal space requirement

Robust metal bar system

  • Individual joints connected via stainless steel rivets
  • High resistance to weathering
  • Stainless steel pin joints in plastic casing
  • Quiet wiper blade behaviour on the windscreen

Refillable (replacement rubber wiper blade)

  • Optimised storage costs
  • Protecting resources (environment)

Scope of delivery:

1x windscreen wiper with profile edge protection including preinstalled multi-adapter and 9 x 3 U-clip adapters for high market coverage

Notice

Safety:

Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.

Tip:

Always lay a protective material on the windscreen when mounting.

Installation:

For aerodynamic reasons (spoiler function), it must be ensured during mounting that the punched logo on the wiper blade faces the engine hood.

Application area

For older cars with hook mountings (9 x 4 and 9 x 3 mm) and new vehicles with hook wiper arms (normally small cars, Asian vehicle manufacturers).

Products specifications
Length 450 mm
Length in inches 18 in

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 450 mm
Length in inches 18 in
Close