Close
Filters
Search

Standard circular saw blade

Article No. 0611035841
Standard circular saw blade BLDE-CRCLSAW-WO-TC-VT-350X84X30
€109.45 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For universal use

Tooth shape

Alternating tooth (AT)

Machine

Bench, trimming, cross-cut and panel circular saws

Materials

Softwood and hardwood, coated and veneered chipboard, plastics (acrylic glass, polymer materials)

For universal use

Tooth shape

Alternating tooth (AT)

Machine

Bench, trimming, cross-cut and panel circular saws

Materials

Softwood and hardwood, coated and veneered chipboard, plastics (acrylic glass, polymer materials)

Application area

For lengthwise and cross cuts

Products specifications
Diameter x saw cutting width/main blade thickness x drill hole 350 x 3.5 / 2.5 x 30 mm
Number of teeth 84 PCS
Tooth shape Alternating tooth
Max. rotation speed 5500 U/min(rpm)
Side holes Combi (2/7/42 - 2/9/46 - 2/10/60)
Material to be processed Softwood<br>Hardwood<br>Coated chipboard<br>Veneered chipboard<br>Plastic<br>Acrylic glass<br>Polymer materials

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter x saw cutting width/main blade thickness x drill hole 350 x 3.5 / 2.5 x 30 mm
Number of teeth 84 PCS
Tooth shape Alternating tooth
Max. rotation speed 5500 U/min(rpm)
Side holes Combi (2/7/42 - 2/9/46 - 2/10/60)
Material to be processed Softwood<br>Hardwood<br>Coated chipboard<br>Veneered chipboard<br>Plastic<br>Acrylic glass<br>Polymer materials
Related Product
Close