Close
Filters
Search

Staples for hand-held stapler

Article No. 0480153008
Staple for hand staple guns HT53 STPL-MANSTPL-F.0714853-8MM
€12.98 inc. VAT price per 5000 PCS
Available on Order
Price may vary
*
+ -
Plain steel

Suitable for hand-held stapler HT53, art. no. 0714853

Plain steel

Suitable for hand-held stapler HT53, art. no. 0714853

Products specifications
Width (b1) 11.40 mm
Length (l1) 8 mm
Nominal diameter 0.75 mm
Material Steel
Surface Plain
Suitable for hammer tacker and hand tacker Würth HT53<br>Würth HT53 Ergo<br>Bosch HT8<br>Bosch HMT53<br>Bosch HT14<br>Bosch PTK19E<br>Esco 10<br>Esco 10E<br>Esco 20<br>Esco 30<br>Esco 30E<br>Esco 40<br>Esco 50E<br>Esco 90<br>Esco 20 prof.<br>Esco 40 prof.<br>Esco 100<br>Novus J06<br>Novus J08<br>Novus J08ABH<br>Novus J09ABH<br>Novus J14<br>Novus J17<br>Novus J18<br>Novus J01<br>Novus J02<br>Rapid 53<br>Rapid 53E<br>Rapid 153<br>Rapid 253<br>Rapid 253E<br>Rapid 353<br>Rapid 453E<br>Rapid 553<br>Rapid 530
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Width (b1) 11.40 mm
Length (l1) 8 mm
Nominal diameter 0.75 mm
Material Steel
Surface Plain
Suitable for hammer tacker and hand tacker Würth HT53<br>Würth HT53 Ergo<br>Bosch HT8<br>Bosch HMT53<br>Bosch HT14<br>Bosch PTK19E<br>Esco 10<br>Esco 10E<br>Esco 20<br>Esco 30<br>Esco 30E<br>Esco 40<br>Esco 50E<br>Esco 90<br>Esco 20 prof.<br>Esco 40 prof.<br>Esco 100<br>Novus J06<br>Novus J08<br>Novus J08ABH<br>Novus J09ABH<br>Novus J14<br>Novus J17<br>Novus J18<br>Novus J01<br>Novus J02<br>Rapid 53<br>Rapid 53E<br>Rapid 153<br>Rapid 253<br>Rapid 253E<br>Rapid 353<br>Rapid 453E<br>Rapid 553<br>Rapid 530
RoHS-compliant Yes
Close