Close
Filters
Search

Staples for hand-held stapler

Article No. 0480153010
Staple for hand staple guns HT53 STPL-MANSTPL-10MM.
€17.70 inc. VAT price per 5000 PCS
AVAILABLE
*
+ -
Plain steel

Suitable for hand-held stapler HT53, art. no. 0714853

Plain steel

Suitable for hand-held stapler HT53, art. no. 0714853

Products specifications
Width (b1) 11.40 mm
Length (l1) 10 mm
Nominal diameter 0.75 mm
Material Steel
Surface Plain
Suitable for hammer tacker and hand tacker Würth HT53<br>Würth HT53 Ergo
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Width (b1) 11.40 mm
Length (l1) 10 mm
Nominal diameter 0.75 mm
Material Steel
Surface Plain
Suitable for hammer tacker and hand tacker Würth HT53<br>Würth HT53 Ergo
RoHS-compliant Yes
Close