Close
Filters
Search

Star-shaped handle with blind hole thread

Article No. 5099303006
Star handle with insert nut STARGRP-IT-BRS-M6X28
€2.30 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Reinforced polyamide star-shaped handle with five ergonomic recessed handles and brass thread insert
Reinforced polyamide star-shaped handle with five ergonomic recessed handles and brass thread insert
Products specifications
Material of the grip handle PA - Polyamide
Handle colour Black
Material of the screwing thread Brass
Surface of the screwing thread Plain
RoHS-compliant Yes
Thread type x nominal diameter (d1) M6
Shaft diameter (d2) 12 mm
Head diameter (dk) 28 mm
Handle height (h1) 26 mm
Shaft height (h2) 10 mm
Handle thickness (h3) 16 mm
Product weight (per item) 10.870 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material of the grip handle PA - Polyamide
Handle colour Black
Material of the screwing thread Brass
Surface of the screwing thread Plain
RoHS-compliant Yes
Thread type x nominal diameter (d1) M6
Shaft diameter (d2) 12 mm
Head diameter (dk) 28 mm
Handle height (h1) 26 mm
Shaft height (h2) 10 mm
Handle thickness (h3) 16 mm
Product weight (per item) 10.870 g
Close