Machine elements general
>
Handles
Handles
Handle
Star handle
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€9.00 inc. VAT
Diameter of the base
18 mm (2)
17.5 mm (1)
Height _H_
17 mm (2)
32 mm (2)
40 mm (2)
20 mm (1)
Material of the screwing thread
Steel (10)
Brass (1)
Diameter of the base _d_
17.5 mm (3)
24 mm (2)
18 mm (1)
23 mm (1)
Length
140 cm (2)
Colour
Black (10)
Natural (2)
RoHS_compliant
Yes (1)
Head diameter _D_
30 mm (3)
50 mm (2)
62 mm (2)
Height of the base
13 mm (2)
8.5 mm (1)
Surface of the screwing thread
Galvanised (10)
Plain (1)
Height of the base _m_
8.5 mm (3)
18 mm (2)
22 mm (2)
Handle colour
Black (1)
Thread length _Q_
33 mm (1)
43 mm (1)
48 mm (1)
Diameter
23.5 mm (1)
28 mm (1)
Form
L (2)
Low (1)
Material of the grip handle
Polyamide (6)
PA - Polyamide (1)
Material of the handle
Wood (2)
Thread type x nominal diameter _d1_
M12 (2)
M6 (2)
M10 (1)
M5 (1)
M8 (1)
Product weight _per item_
10.870 g (1)
11.805 g (1)
12.149 g (1)
13.88 g (1)
18 g (1)
2.481 g (1)
21.2 g (1)
24.1 g (1)
28.85 g (1)
53.350 g (1)
56.2 g (1)
5 More
Availability
Exclude Out of Stock
Packaging Unit
1 (12)
10 (10)
50 (2)
100 (1)
150 (1)
25 (1)
30 (1)
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
Compression spring
Threaded plate
Popular tags
construction
offer
set
triple
vacuum
Handles
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
052128
Star handle with moulded nut, steel galvanised
Star handle with moulded nut, steel galvanised STARGRIP-OMNUT-PL-DH50-M8
€2.95 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05213620
Star handle with moulded screw, steel galvanised
Star handle with moulded screw, steel galvanised STARGRIP-OMSCR-PL-DH30-M6X20
€1.57 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05213825
Star handle with moulded screw, steel galvanised
Star handle with moulded screw, steel galvanised STARGRIP-OMSCR-PL-DH40-M8X25
€2.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05213840
Star handle with moulded screw, steel galvanised
Star handle with moulded screw, steel galvanised STARGRIP-OMSCR-PL-DH40-M8X40
€2.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0715735017
Wooden shaft, conical
Appliance handle conical HNDL-BRM-CONICAL-D28-L1400MM
€10.38 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
052125
Star-shaped handle with moulded nut
Star handle with moulded nut, steel galvanised STARGRIP-OMNUT-PL-DH30-M5
€2.01 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
052126
Star-shaped handle with moulded nut
Star handle with moulded nut, steel galvanised STARGRIP-OMNUT-PL-DH30-M6
€2.29 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0715735021
Cylindrical wooden handle
Appliance handle cylindrical HNDL-BRM-23,5X1400MM
€8.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5099303006
Star-shaped handle with blind hole thread
Star handle with insert nut STARGRP-IT-BRS-M6X28
€2.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0521212
Star-shaped handle with moulded nut
Star handle with moulded nut, steel galvanised STARGRIP-OMSCR-PL-DH62-M12
€3.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
052131045
Star-shaped handle with moulded screw
Star handle with moulded screw, steel galvanised STARGRIP-OMSCR-PL-DH50-M10X45
€4.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
052131250
Star-shaped handle with moulded screw
Star handle with moulded screw, steel galvanised STARGRIP-OMSCR-PL-DH62-M12X50
€3.89 inc. VAT
price per 1 PCS
1
2