Close
Filters
Search

Star-shaped handle with moulded nut

Article No. 0521212
Star handle with moulded nut, steel galvanised STARGRIP-OMSCR-PL-DH62-M12
€3.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Polyamid handle, zinc-plated nut
Polyamid handle, zinc-plated nut
Products specifications
Thread type x nominal diameter (d1) M12
Head diameter (D) 62 mm
Diameter of the base (d) 24 mm
Height (H) 40 mm
Height of the base (m) 22 mm
Material of the screwing thread Steel
Surface of the screwing thread Galvanised
Colour Black
Product weight (per item) 56.2 g
Products specifications
Thread type x nominal diameter (d1) M12
Head diameter (D) 62 mm
Diameter of the base (d) 24 mm
Height (H) 40 mm
Height of the base (m) 22 mm
Material of the screwing thread Steel
Surface of the screwing thread Galvanised
Colour Black
Product weight (per item) 56.2 g
Close