Close
Filters
Search

Star-shaped handle with moulded screw

Article No. 05213635
Star handle with moulded screw, steel galvanised STARGRIP-OMSCR-PL-DH30-M6X35
€1.89 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Polyamid handle, zinc-plated screw
Polyamid handle, zinc-plated screw
Products specifications
Thread type x nominal diameter (d1) M6
Head diameter (D) 30 mm
Thread length (Q) 33 mm
Diameter of the base (d) 17.5 mm
Height (H) 20 mm
Height of the base (m) 8.5 mm
Material of the grip handle Polyamide
Material of the screwing thread Steel
Surface of the screwing thread Galvanised
Colour Black
Product weight (per item) 13.88 g
Products specifications
Thread type x nominal diameter (d1) M6
Head diameter (D) 30 mm
Thread length (Q) 33 mm
Diameter of the base (d) 17.5 mm
Height (H) 20 mm
Height of the base (m) 8.5 mm
Material of the grip handle Polyamide
Material of the screwing thread Steel
Surface of the screwing thread Galvanised
Colour Black
Product weight (per item) 13.88 g
Close