Close
Filters
Search

Steel square

Article No. 0695940367
Steel square with stop, DIN 7168 TRYSQUAR-4036-500X280MM
€38.97 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With stop

Galvanised design

No corrosion

Accuracy in line with DIN 7168 m

With stop

Galvanised design

No corrosion

Accuracy in line with DIN 7168 m

Application area

For all general in-shop metalwork.

Products specifications
Thickness (B1) 5 mm
Width (B) 30 mm
Long-limb dimension (L1) 500 mm
Short-limb dimension (L2) 280 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thickness (B1) 5 mm
Width (B) 30 mm
Long-limb dimension (L1) 500 mm
Short-limb dimension (L2) 280 mm
Close