Close
Search

STELLA WÜRTH DESIGN WELDING HELMET

Article No. 984700650
Auto Darkening Welding Helmets SAFTEY-MASK-STELLA-WURTH-DES
€144.05 inc. VAT price per 1 PCS
AVAILABLE
+ -

• DIN settings: 9-13.
• Sensor speed: 1/30.000s.
• Viewing area: 98x55mm.
• Four optical sensors.
• Power supply: Solar cells + 2x CR2450 Batteries.
• All controls on the outer side of the helmet – faster working without helmet removal.
• Headband additional adjustment–distance from the face adjustment.
• In accordance with the CE, ANSI, CSA, AS/NZS standards.
• Mode: Welding/Grinding.
• High quality, breakage resistant plastic.
• Weight: 520g.

• DIN settings: 9-13.
• Sensor speed: 1/30.000s.
• Viewing area: 98x55mm.
• Four optical sensors.
• Power supply: Solar cells + 2x CR2450 Batteries.
• All controls on the outer side of the helmet – faster working without helmet removal.
• Headband additional adjustment–distance from the face adjustment.
• In accordance with the CE, ANSI, CSA, AS/NZS standards.
• Mode: Welding/Grinding.
• High quality, breakage resistant plastic.
• Weight: 520g.

Close