Close
Filters
Search

Stone chip protection AQUA

Article No. 0892070201
Gravel guard AQUA GRVLGUA-AQUA-GREY-1LTR
€38.65 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Climate-optimized, paintable, water-based stone chip protection.
  • Dries completely down to -10 °C
  • Fine and coarse structures can be sprayed depending on the application
  • Excellent anti-humming effect
  • Very high abrasion resistance
  • Suitable for oven drying
  • Very easy to sand once completely dry
Notice

Dries down to -10 °C. When painting, ambient influences must be taken into account. Do not spray on joints, engines, gears and brake systems. Dilution with water (max. 2 %) possible. With IR (infrared) drying, the following must be taken into account: Maximum drying time depends on the temperature, coat thickness, fresh air and air supply. The material must not be heated above max. 60 °C during IR drying, as blistering may occur

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Climate-optimized, paintable, water-based stone chip protection.
  • Dries completely down to -10 °C
  • Fine and coarse structures can be sprayed depending on the application
  • Excellent anti-humming effect
  • Very high abrasion resistance
  • Suitable for oven drying
  • Very easy to sand once completely dry
Notice

Dries down to -10 °C. When painting, ambient influences must be taken into account. Do not spray on joints, engines, gears and brake systems. Dilution with water (max. 2 %) possible. With IR (infrared) drying, the following must be taken into account: Maximum drying time depends on the temperature, coat thickness, fresh air and air supply. The material must not be heated above max. 60 °C during IR drying, as blistering may occur

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For repairing and restoring the original texture and for protecting against stone chips and corrosion in all visible areas, e.g. front and rear bumpers, side members etc.

Instructions

Shake can well before use. The base material must be dry and free from rust, dirt and grease. Old coating compound should be removed. Can be painted over with all paint systems after approx. two hours (depending on the coat thickness), especially water-based paints. The optimum spraying distance is 20-30 cm. Spray a very thin coat for the first coat to provide improved adhesion and let it flash off for approx. three minutes. Then apply the required coat thickness. Allow each intermediate coat to flash off. Different textures are achieved by adjusting the compressed air and nozzle supply. Clean gun thoroughly using water after every use. Aqua gravel guard can be mixed with water-based paints to a proportion of up to 30 %. Dirty surfaces can be cleaned with water before drying fully. Once the product is completely dry, it can be painted over with commercially available 2-component acrylic paints and base coats. We recommend applying a primer before using 2-component acrylic paint. Operating pressure: 3-6 bar.

Products specifications
Chemical basis Aqueous mixture
Contents 1000 ml
Weight of content 1.45 kg
Colour Grey
Max. processing temperature 25 °C
Can be varnished after 2 h
Density/conditions 1.45 g/cm³ / at 20°C
Min./max. temperature resistance -20 to 120 °C
Shelf life from production/conditions 12 Month / in closed original packaging at + 5°C to + 25°C and dry storage
Conditions to maintain shelf life from production in closed original packaging at + 5°C to + 25°C and dry storage
Products specifications
Chemical basis Aqueous mixture
Contents 1000 ml
Weight of content 1.45 kg
Colour Grey
Max. processing temperature 25 °C
Can be varnished after 2 h
Density/conditions 1.45 g/cm³ / at 20°C
Min./max. temperature resistance -20 to 120 °C
Shelf life from production/conditions 12 Month / in closed original packaging at + 5°C to + 25°C and dry storage
Conditions to maintain shelf life from production in closed original packaging at + 5°C to + 25°C and dry storage
Related Product
Close