Surface Protection, Coatings
>
Underbody seal products
>
Gravel guard
>
Gravel guard AQUA
Refine
Load more results...
×
Price Range
Min:€28.00 inc. VAT
Max:€33.00 inc. VAT
Contents
1000 ml (2)
Density_conditions
1.45 g/cm³ / at 20°C (2)
Drying time_conditions
2 h / at 20°C (1)
Weight of content
1.45 kg (2)
Chemical basis
Aqueous mixture (2)
Colour
Black (1)
Grey (1)
Shelf life from production_conditions
12 Month / in closed original packaging at + 5°C to + 25°C and dry storage (2)
Min__max_ temperature resistance
-20 to 120 °C (2)
Max_ processing temperature
25 °C (2)
Conditions to maintain shelf life from production
in closed original packaging at + 5°C to + 25°C and dry storage (2)
Conditions for drying time
at 20°C (1)
Can be varnished after
2 h (2)
Packaging Unit
1 (2)
12 (2)
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
Socket wrench for hexagon head screws
Hexagon Socket Head Cap Screw with low Head
Spring-loaded anchor Type W-FKW
Cheese head screw with hexagon socket
Hexagon Socket Head Cap Screw
Hexagon Socket Head Cap Screw
Popular tags
construction
offer
set
triple
vacuum
Gravel guard AQUA
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
0892070101
Stone chip protection AQUA
Gravel guard AQUA GRVLGUA-AQUA-BLACK-1LTR
€33.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892070201
Stone chip protection AQUA
Gravel guard AQUA GRVLGUA-AQUA-GREY-1LTR
€38.65 inc. VAT