Close
Filters
Search

Storage box

Article No. 0962211031
Storage box STRGBOX-PLA-SZ3-RED
€3.42 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
  • Resistant to common greases and oils
  • Temperature-resistant from –20°C to +90°C
  • Impact-resistant and break-proof
For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
  • Resistant to common greases and oils
  • Temperature-resistant from –20°C to +90°C
  • Impact-resistant and break-proof
Products specifications
Size 3
Colour Red
Length (L1) 230 mm
Width (B2) 150 mm
Height (H2) 130 mm
Internal width (B1) 130 mm
Height (from floor to stacking rim) 118 mm
Length (internal base) (L3) 192 mm
Material PP - Polypropylene

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Size 3
Colour Red
Length (L1) 230 mm
Width (B2) 150 mm
Height (H2) 130 mm
Internal width (B1) 130 mm
Height (from floor to stacking rim) 118 mm
Length (internal base) (L3) 192 mm
Material PP - Polypropylene
Close