Close
Filters
Search

Storage box

Article No. 0962211021
Storage box STRGBOX-PLA-SZ2-RED
€9.97 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
  • Resistant to common greases and oils
  • Temperature-resistant from –20°C to +90°C
  • Impact-resistant and break-proof
For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
  • Resistant to common greases and oils
  • Temperature-resistant from –20°C to +90°C
  • Impact-resistant and break-proof
Products specifications
Size 2
Colour Red
Length (L1) 335 mm
Width (B2) 209 mm
Height (H2) 152 mm
Internal width (B1) 191 mm
Height (from floor to stacking rim) 139 mm
Length (internal base) (L3) 293 mm
Material PP - Polypropylene

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Size 2
Colour Red
Length (L1) 335 mm
Width (B2) 209 mm
Height (H2) 152 mm
Internal width (B1) 191 mm
Height (from floor to stacking rim) 139 mm
Length (internal base) (L3) 293 mm
Material PP - Polypropylene
Related Product
Close