Close
Filters
Search

Storage box

Article No. 0962211044
Storage box STRGBOX-PLA-SZ4-YELLOW
€1.18 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
  • Resistant to common greases and oils
  • Temperature-resistant from –20°C to +90°C
  • Impact-resistant and break-proof
For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
  • Resistant to common greases and oils
  • Temperature-resistant from –20°C to +90°C
  • Impact-resistant and break-proof
Products specifications
Size 4
Colour Yellow
Length (L1) 161 mm
Width (B2) 105 mm
Height (H2) 75 mm
Internal width (B1) 89 mm
Height (from floor to stacking rim) 63 mm
Length (internal base) (L3) 137 mm
Material PP - Polypropylene

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Size 4
Colour Yellow
Length (L1) 161 mm
Width (B2) 105 mm
Height (H2) 75 mm
Internal width (B1) 89 mm
Height (from floor to stacking rim) 63 mm
Length (internal base) (L3) 137 mm
Material PP - Polypropylene
Close