Close
Filters
Search

Storage box

Article No. 0962211013
Storage box STRGBOX-PLA-SZ1-GREEN
€23.65 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
  • Resistant to common greases and oils
  • Temperature-resistant from –20°C to +90°C
  • Impact-resistant and break-proof
For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
  • Resistant to common greases and oils
  • Temperature-resistant from –20°C to +90°C
  • Impact-resistant and break-proof
Products specifications
Size 1
Colour Green
Length (L1) 489 mm
Width (B2) 304 mm
Height (H2) 185 mm
Internal width (B1) 280 mm
Height (from floor to stacking rim) 172 mm
Length (internal base) (L3) 425 mm
Material PP - Polypropylene

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Size 1
Colour Green
Length (L1) 489 mm
Width (B2) 304 mm
Height (H2) 185 mm
Internal width (B1) 280 mm
Height (from floor to stacking rim) 172 mm
Length (internal base) (L3) 425 mm
Material PP - Polypropylene
Related Product
Close