Close
Filters
Search

Storage box

Article No. 0955903680
Storage box with lid STRGBOX-PLA-EMPTY-RED-400-300-280
€26.20 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With cover
With cover
Products specifications
Colour Red
Length (L1) 400 mm
Width (B2) 300 mm
Height (H2) 270 mm
Internal width (B1) 255 mm
Internal length (L3) 356 mm
Height (from floor to stacking rim) 255 mm
Products specifications
Colour Red
Length (L1) 400 mm
Width (B2) 300 mm
Height (H2) 270 mm
Internal width (B1) 255 mm
Internal length (L3) 356 mm
Height (from floor to stacking rim) 255 mm
Close