Close
Filters
Search

Low Ankle Safety Shoe Street S3

Article No. 89987142
Low-cut protective shoe in suede split bovine leather, S3 SRC ESD STREET-LOW-SHOE-SUEDE-GREY/RED-42
€83.78 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

•    PU and rubber-coated toe cap, abrasion-resistant
•    Breathable, hydrophilic, moisture-wicking air mesh lining
•    Pre-shaped removable memory insole (EVA + rubber)
•    Dual-density polyurethane/TPU outsole with energy absorption in the heel
•    Fiberglass toe cap
•    Textile anti-perforation midsole
•    Completely metal-free, plastic eyelets
•    Lace-up closure
•    Weight: 550 g (1 pc, size 42)
•    Color: grey, red

Fields of application:

•    Industry
•    Warehousing
•    Construction
•    Craftsmanship

 

•    PU and rubber-coated toe cap, abrasion-resistant
•    Breathable, hydrophilic, moisture-wicking air mesh lining
•    Pre-shaped removable memory insole (EVA + rubber)
•    Dual-density polyurethane/TPU outsole with energy absorption in the heel
•    Fiberglass toe cap
•    Textile anti-perforation midsole
•    Completely metal-free, plastic eyelets
•    Lace-up closure
•    Weight: 550 g (1 pc, size 42)
•    Color: grey, red

Fields of application:

•    Industry
•    Warehousing
•    Construction
•    Craftsmanship

 
Close