Close
Filters
Search

STRETCH X S3 SAFETY SHOE

Article No. M418099046
Low-cut safety shoes, S3 Stretch X SHOE STRETCH X S3 GREY 46 MODYF
€153.40 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Flexible and innovative safety shoes with comfortable stretch inserts. Ideal for activities that require frequent kneeling.
  • Breathable suede, fabric inserts
  • Mesh inner lining, pull-on strap made from high-quality microfibre
  • Fibreglass protective toe cap, fabric anti-perforation protection
  • Non-slip SRC PU outsole, comfort width 11 (wide fit)
  • DGUV 112-191 (BGR 191), flexible thanks to CORDURA® (extremely abrasion-resistant) stretch inserts, non-metal
  • Approx. 570 g per shoe in size 42

CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

Flexible and innovative safety shoes with comfortable stretch inserts. Ideal for activities that require frequent kneeling.
  • Breathable suede, fabric inserts
  • Mesh inner lining, pull-on strap made from high-quality microfibre
  • Fibreglass protective toe cap, fabric anti-perforation protection
  • Non-slip SRC PU outsole, comfort width 11 (wide fit)
  • DGUV 112-191 (BGR 191), flexible thanks to CORDURA® (extremely abrasion-resistant) stretch inserts, non-metal
  • Approx. 570 g per shoe in size 42

CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

Wuerth Catalogue(1)

Catalogue page as PDF 1

Products specifications
Colour Grey
Size 46
Material of shoes upper Suede with textile insert
Safety Category S3
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)
Products specifications
Colour Grey
Size 46
Material of shoes upper Suede with textile insert
Safety Category S3
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)
Close