Close
Filters
Search

STRUCTURAL ADHESIVE MS POOL

Article No. 893226200
STRUCTURAL ADHESIVE MS-POOL WHITE 290ML
€14.75 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Quick-hardening structural adhesive developed specifically for use in and around pools. 

•    For ceramic, plastic, metal and glass.
•    Resistant to chemical influences such as chlorine.
•    Can be applied under water.
•    High initial adhesion.
•    Fast hardening.
•    Does not leave stains.
•    Free of solvents.
•    Contents: 290 ml
•    Container: Cartridge
•    Chemical basis: MS polymer
•    Colour: White
•    Full curing speed/conditions: 4 mm/d / 23°C and 50% relative humidity
•    Min./max. processing temperature: 40 to 5 °C
•    Min./max. temperature resistance: -40 to 90 °C
•    Shelf life from production/conditions: 12 Month /cool and dry storage area

Quick-hardening structural adhesive developed specifically for use in and around pools. 

•    For ceramic, plastic, metal and glass.
•    Resistant to chemical influences such as chlorine.
•    Can be applied under water.
•    High initial adhesion.
•    Fast hardening.
•    Does not leave stains.
•    Free of solvents.
•    Contents: 290 ml
•    Container: Cartridge
•    Chemical basis: MS polymer
•    Colour: White
•    Full curing speed/conditions: 4 mm/d / 23°C and 50% relative humidity
•    Min./max. processing temperature: 40 to 5 °C
•    Min./max. temperature resistance: -40 to 90 °C
•    Shelf life from production/conditions: 12 Month /cool and dry storage area

Products specifications
Contents 290 ml
Container Cartridge
Colour White
Chemical basis MS polymer
Full curing speed/conditions 4 mm/d / 23°C and 50% relative humidity
Max. short-term temperature resistance 90 °C
Min./max. temperature resistance -40 to +90 °C
Shelf life from production/conditions 12 Month / cool and dry storage area
Products specifications
Contents 290 ml
Container Cartridge
Colour White
Chemical basis MS polymer
Full curing speed/conditions 4 mm/d / 23°C and 50% relative humidity
Max. short-term temperature resistance 90 °C
Min./max. temperature resistance -40 to +90 °C
Shelf life from production/conditions 12 Month / cool and dry storage area
Related Product
Close