Close
Filters
Search

Stud with small head

Article No. 02600061
DIN 1434 steel galvanised BLT-SPLT-DIN1434-(A2K)-6X28/1,6
€1.57 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 1434, galvanised steel, blue passivated (A2K)
DIN 1434, galvanised steel, blue passivated (A2K)
Products specifications
Nominal diameter (d1) 6 mm
Diameter of hole (d2) 1.6 mm
Length (l1) 28 mm
Distance from bolt end to centre of hole (le) 2.5 mm
Head diameter (dk) 6.9 mm
Head height (k1) 1.5 mm
Material Steel
Surface Galvanised
Form Form B mit Splintloch

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 6 mm
Diameter of hole (d2) 1.6 mm
Length (l1) 28 mm
Distance from bolt end to centre of hole (le) 2.5 mm
Head diameter (dk) 6.9 mm
Head height (k1) 1.5 mm
Material Steel
Surface Galvanised
Form Form B mit Splintloch
Close