Close
Filters
Search

Stud with small head

Article No. 0260005
DIN 1434 steel galvanised BLT-SPLT-DIN1434-(A2K)-5X18/1,6
€1.82 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 1434, galvanised steel, blue passivated (A2K)
DIN 1434, galvanised steel, blue passivated (A2K)
Products specifications
Nominal diameter (d1) 5 mm
Diameter of hole (d2) 1.6 mm
Length (l1) 18 mm
Distance from bolt end to centre of hole (le) 2 mm
Head diameter (dk) 8 mm
Head height (k1) 1.5 mm
Material Steel
Surface Galvanised
Form Form B mit Splintloch

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 5 mm
Diameter of hole (d2) 1.6 mm
Length (l1) 18 mm
Distance from bolt end to centre of hole (le) 2 mm
Head diameter (dk) 8 mm
Head height (k1) 1.5 mm
Material Steel
Surface Galvanised
Form Form B mit Splintloch
Close