Close
Filters
Search

Stud with small head

Article No. 0260008
DIN 1434 steel galvanised BLT-SPLT-DIN1434-(A2K)-8X22/2,0
€2.07 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 1434, galvanised steel, blue passivated (A2K)
DIN 1434, galvanised steel, blue passivated (A2K)
Products specifications
Nominal diameter (d1) 8 mm
Diameter of hole (d2) 3.2 mm
Length (l1) 22 mm
Distance from bolt end to centre of hole (le) 3 mm
Head diameter (dk) 12 mm
Head height (k1) 2 mm
Material Steel
Surface Galvanised
Form Form B mit Splintloch

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 8 mm
Diameter of hole (d2) 3.2 mm
Length (l1) 22 mm
Distance from bolt end to centre of hole (le) 3 mm
Head diameter (dk) 12 mm
Head height (k1) 2 mm
Material Steel
Surface Galvanised
Form Form B mit Splintloch
Close