Close
Filters
Search

SUPER FAST GLUE

Article No. 0893900020
Klebfix Super Fast Glue is specially formulated to give superior bonds on common substrates. It works on acidic and porous substrates where other cyanoacrylates fail to bond.
€6.20 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Will bond, steel, wood, cork, leather, cardboard and similar surfaces.

Relies less on surface moisture for cure speed than standard cyanoacrylates.

• Cyanoacrylate based glue for fast drying adhesion of rubber, plastic, i.e. uPVC and metal.
• Temperature resistance -60°C to +80°C.
• Good chemical resistance.
• Increased viscosity for ease of application on vertical surfaces

Directions of use: 

Bond speed is very fast so ensure that parts are properlyaligned before bonding.

Our Activator 893 30120 may be required if there are gaps or porous surfaces. Some plastics may require
application of Primer 8930915.

Ensure parts are clean, dry and free from oil and grease.

Product is normally hand applied from the bottle. Apply sparingly to one surface and press parts firmly together
until handling strength is achieved. As a general rule, as little cyanoacrylate as possible should be used – over application will result in slow cure speed and lower bond strength.

Other dispensing solutions are available in the range. 

Will bond, steel, wood, cork, leather, cardboard and similar surfaces.

Relies less on surface moisture for cure speed than standard cyanoacrylates.

• Cyanoacrylate based glue for fast drying adhesion of rubber, plastic, i.e. uPVC and metal.
• Temperature resistance -60°C to +80°C.
• Good chemical resistance.
• Increased viscosity for ease of application on vertical surfaces

Directions of use: 

Bond speed is very fast so ensure that parts are properlyaligned before bonding.

Our Activator 893 30120 may be required if there are gaps or porous surfaces. Some plastics may require
application of Primer 8930915.

Ensure parts are clean, dry and free from oil and grease.

Product is normally hand applied from the bottle. Apply sparingly to one surface and press parts firmly together
until handling strength is achieved. As a general rule, as little cyanoacrylate as possible should be used – over application will result in slow cure speed and lower bond strength.

Other dispensing solutions are available in the range. 

Products specifications
Contents 20g
Products specifications
Contents 20g
Close